Motion
1160-1613
MIG Welding Gun Tip - Copper Material, 0.045 in Wire Diameter
Mi Item #04307071
MFR #1160-1613
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welding Gun Tip - Copper Material, 0.045 in Wire Diameter
Mi Item #04307071
MFR #1160-1613

Mfr description
11601613 TIP MIG .045 F/ MIG GUN TIP MIG
  • Eliminator(R) EL16-45 Contact Tip (045)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Size
    0.045 in
  • Tip Inside Diameter
    0.054 in
  • Wire Diameter
    0.045 in

Details

  • Material
    Copper
  • Package Quantity
    25
  • Series
    Standard
  • Style
    Tweco
  • Type
    Eliminator
  • UPC_NO
    608246004167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)