Motion
1160-1616
MIG Welding Gun Tip - Copper Alloy Material, 1/16 in Wire Diameter
MI ITEM #04307073
MFR #1160-1616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welding Gun Tip - Copper Alloy Material, 1/16 in Wire Diameter
MI ITEM #04307073
MFR #1160-1616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11601616 MIG CONTACT TIP 1/16 EL16-116
  • Patented contact tip providing a cam style connection into the mating gas diffuser
  • Used in heavy-duty welding application up to 600 Amps
  • Process: GMAW
  • Tier: professional
  • Material: 122 DHP copper alloy
  • Nominal inside diameter tolerance ± .003"

Specifications

  • Wire Diameter
    1/16 in
  • Tip Inside Diameter
    0.073 in
  • Material
    Copper Alloy
  • UPC_NO
    608246004105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text