Motion
1260-1608
MIG Welder 3-Piece Nozzle EL241-62 -
Mi Item #04307097
MFR #1260-1608
Price$59.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIG Welder 3-Piece Nozzle EL241-62 -
Mi Item #04307097
MFR #1260-1608

Mfr description
12601608 NOZZLE MIG 5/8 EL24I-62 TWECO
  • Used in medium and heavy duty welding application up to 450 Amps
  • Nozzle housing is cut and formed from 122 DHP copper alloy tubing
  • Nozzle insert is machined from a solid brass alloy and is crimped in place to allow the nozzle to slide over a metal spring which is part of the gas diffuser
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.30/each

Specifications

Details

  • Body Material
    Copper Alloy
  • Package Quantity
    2
  • Type
    3-Piece Nozzle EL241-62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)