Motion
9205-1216
Weldskill Welding Ground Clamp - 3/0 AWG, Copper, 1
MI ITEM #04307098
MFR #9205-1216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weldskill Welding Ground Clamp - 3/0 AWG, Copper, 1
MI ITEM #04307098
MFR #9205-1216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Connection Size
    3/0 AWG

Details

  • Cable Connection
    Ball Point
  • Material
    Copper
  • Max Operating Current
    300 A
  • Package Quantity
    1

Overview

Mfr description
92051216 CLAMP GROUND 300A JUNIOR
  • Rugged and reliable design
  • Ball-point screw secures the welding cable to the ground clamp
  • Copper cast upper and lower jaws
  • Heavy duty insulated spring provides the clamping force to the work surface
  • Processes: SMAW, SAW, GMAW, FCAW, GTAW, and PAW
  • Maximum amperage: 300
  • Cable capacity: 3/0
  • Material: copper alloy
  • Overall length: 8-1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought