Overview
Mfr description
AR20-02B-Y
Specifications
- Port Size1/4 BSPT
- Set Pressure Range7.30 to 123 psi
- Maximum Set Pressure123 psi
- Pressure Control TypeRelief Valve
- Knob TypeRising
- Included OptionsMounting Bracket
- Operating Temperature Range23 To 140 °F
- Fluid CompAir
- Standards MetASTM B117-07a, JIS Z 2371
- Proof Pressure217 psi
- Overall Length94 mm
- Overall Width58.5 mm
- Overall Height55 mm
- Max Operating Temperature140 °F
- Minimum Set Pressure7.3 psi
- Thread StandardBSPT
- Maximum Operating Pressure145 psi
- Port GenderFemale
- Min Operating Temperature23 °F
- Weight0.76 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data