Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 1/2 BSPP, 0.73 to 58 psi
MI ITEM #04307293
MFR #ARP40K-F04-Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ARP40K-F04-Y PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
  • Repeatability: within ±1%F.S.
  • Backflow function available

Specifications

  • Maximum Set Pressure
    58 psi
  • Set Pressure Range
    0.73 to 58 psi
  • Included Options
    Upward Facing Knob
  • Thread Standard
    G
  • Body Size
    40
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text