Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Suction Hose - 1 in ID, 1.51 in OD, 245 psi Working Pressure, 980 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #04307426
MFR #H03916-100

Mfr description
H03916-100 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bend Radius
    3 in
  • Dash Size
    -16
  • Height
    1.51 in
  • Hose Dash Size
    -16
  • Hose Length
    100.00 ft
  • Hose Weight
    52.00 lb
  • Inside Diameter
    1 in
  • Length
    100.00 ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.51 in
  • Outside Diameter
    1.51 in
  • Overall Length
    100.00 ft
  • Overall Weight
    52.00 lb
  • Wall Thickness
    0.25 in
  • Weight
    52.00 lb
  • Width
    1.51 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Suction applications for hydraulics, crude fuel and lubricating oils, gasoline, air, water and chemical transfer.
  • Applications
    Suction applications for hydraulics, crude fuel and lubricating oils, gasoline, air, water and chemical transfer.
  • Burst Pressure
    980 psi
  • Color
    Black
  • Compatible Fittings
    U, S, 039 K, Z, 430 U
  • Conductivity
    Conductive
  • Construction
    Multi Braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Weatherhead H039 Series Rubber Hydraulic Braided hose
  • Description Keyword
    SAE 100R4
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Fabric and Wire
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Wheel
  • Manufacturer Catalog Number
    H03916-100
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    757522667364
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    245 psi
  • Maximum Operating Pressure
    245 psi
  • Maximum Temperature
    275 °F
  • Maximum Working Pressure
    245 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 275 °F
  • Pressure Rating
    245 psi
  • Segment Code
    C
  • Standards Met
    SAE J1942/1|ABS|MSHA Approved
  • Trade / Brand Name
    H039 Series
  • Trade Name/Number
    H039 Series
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    757522667364
  • Working Pressure
    245 psi
  • Working Temperature Max
    275 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)