Motion
KH211
Ball Insert Bearing - Cylindrical Bore, 55 mm ID, Eccentric Collar Locking
MI ITEM #04308158
MFR #KH211
List Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 55 mm ID, Eccentric Collar Locking
MI ITEM #04308158
MFR #KH211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.58/each for your price

Overview

Mfr description
KH211 55MM ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    48.70 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    KH200
  • Manufacturer Product Page
  • UPC_NO
    0808250129478
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text