Motion
2037-UR

DE-STA-CO
2037-UR

Horizontal Hold-Down Clamp,, Max. Holding Capacity: 1680lb
MI ITEM #04308384
MFR #2037-UR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
2037-UR

Horizontal Hold-Down Clamp,, Max. Holding Capacity: 1680lb
MI ITEM #04308384
MFR #2037-UR

Mfr description
2037-UR CLAMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    2.43 in
  • Base Width
    2-1/2 in
  • Clamp Arm Length
    4.41 in
  • Height Under Bar
    1.62 in
  • Weight
    2.95 lbs

Details

  • Arm Style
    U Shaped
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    1680 lb
  • Toggle Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)