1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRB1016OH
Inner Ring - 0.6250 in ID, 0.8750 in OD, 35.30 mm Width, Lubrication Hole
MI ITEM #
04308419
MFR #
IRB1016OH
Price
$22.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRB1016OH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRB1016OH
Inner Ring - 0.6250 in ID, 0.8750 in OD, 35.30 mm Width, Lubrication Hole
MI ITEM #
04308419
MFR #
IRB1016OH
Mfr description
IRB 1016 OH INNER RACE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.13
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Inside Diameter
0.6250 in
Outside Diameter
0.8750 in
Overall Width
35.30 mm
Details
Bearing Series
IRB
Lubrication Hole Type
Lubrication Hole
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items