Motion
208UCBN4A250A_B

FALK
208UCBN4A250A_B

25:1 Ratio, C-Face Input Type
MI ITEM #04308420
MFR #208UCBN4A250A_B
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A250A_B

25:1 Ratio, C-Face Input Type
MI ITEM #04308420
MFR #208UCBN4A250A_B

Mfr description
208UCBN4A250 A B ULTRAMITE 258.98:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    250
  • Output Size
    2.5000 in
  • Ratio
    250:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    Series 612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)