Motion
DR20010
Taper Length Drill Bit - DR20 Series, High Speed Steel Material, 5/32 in Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
Mi Item #04308431
MFR #DR20010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - DR20 Series, High Speed Steel Material, 5/32 in Drill Bit Size, 3 in Flute Length, 5-3/8 in Overall Length
Mi Item #04308431
MFR #DR20010

Mfr description
DR20010 DRILL #510 TAPER 5/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/32 in
  • Flute Length
    3 in
  • Overall Length
    5-3/8 in
  • Shank Diameter
    5/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Series
    DR20
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)