Motion
DR20008
Taper Length Drill Bit - DR20 Series, High Speed Steel Material, 1/8 in Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #04308432
MFR #DR20008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - DR20 Series, High Speed Steel Material, 1/8 in Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #04308432
MFR #DR20008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DR20008 DRILL HIGH SPEED TAPER 1/8 X 5

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    2-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Parabolic Flutes
    No
  • Overall Length
    5-1/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/8 in
  • Series
    DR20
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text