Motion
TA01401
LTD TA01 – Series High Speed Steel Hand Tap Set, thread size range of 5/8 – 18 to 5/8 – 18, 4 Flutes
Mi Item #04308435
MFR #TA01401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD TA01 – Series High Speed Steel Hand Tap Set, thread size range of 5/8 – 18 to 5/8 – 18, 4 Flutes
Mi Item #04308435
MFR #TA01401

Mfr description
TA01401 N/F HAND TAP SET 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Thread Size
    5/8 – 18
  • Overall Length
    3-13/16 in
  • Smallest Thread Size
    5/8 – 18
  • Thread Length
    1-13/16 in
  • Thread Size
    5/8 – 18

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    TA01
  • Tap Type
    Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)