Motion
ZD62002
LTD ZD62-Series, High Speed Steel, #2, Double-Ended Center Drill, Plain Round Shank, CS 60°
MI ITEM #04308439
MFR #ZD62002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LTD ZD62-Series, High Speed Steel, #2, Double-Ended Center Drill, Plain Round Shank, CS 60°
MI ITEM #04308439
MFR #ZD62002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZD62002 COUNTER SINK 5/64X3/16" SHANK

Specifications

  • Trade Size
    #2
  • Countersink Angle
    60 °
  • Body Diameter
    3/16 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    5/64 in
  • Overall Length
    1-7/8 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Plain Round
  • Series
    ZD62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text