Motion
ZD16023
Jobber Length Drill Bit - ZD16 Series, 23/64 in, High Speed Steel Material, 3-1/2 in Flute, 4-7/8 in OAL
Mi Item #04308446
MFR #ZD16023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - ZD16 Series, 23/64 in, High Speed Steel Material, 3-1/2 in Flute, 4-7/8 in OAL
Mi Item #04308446
MFR #ZD16023

Mfr description
ZD16023 DRILL HIGH SPEED 23/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    23/64 in
  • Flute Length  
    3-1/2 in
  • Overall Length  
    4-7/8 in
  • Shank Diameter
    23/64 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Series
    ZD16
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)