Specifications
Dimensions
- Drill Bit Size#68
- Flute Length13/32 in
- Overall Length1-3/16 in
- Shank Diameter0.031 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- SeriesDR02
- Shank TypePlain Round
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
DR02268 H.S. STR SHANK DRILL 68