Specifications
Dimensions
- Drill Bit Size#59
- Flute Length11/16 in
- Overall Length1-5/8 in
- Shank Diameter0.041 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- SeriesZD16
- Shank TypePlain Round
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)