Motion
DR02261
Jobber Length Drill Bit - DR02 Series, #61, High Speed Steel Material, 15/32 in Flute, 1-5/16 in OAL
MI ITEM #04308486
MFR #DR02261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - DR02 Series, #61, High Speed Steel Material, 15/32 in Flute, 1-5/16 in OAL
MI ITEM #04308486
MFR #DR02261

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    #61
  • Flute Length  
    15/32 in
  • Overall Length  
    1-5/16 in
  • Shank Diameter
    0.039 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Series
    DR02
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
DR02261 H.S. STR SHANK DRILL 61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought