Specifications
Dimensions
- Drill Bit Size#36
- Flute Length1-7/16 in
- Overall Length2-1/2 in
- Shank Diameter0.1065 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingUncoated
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- SeriesZD16
- Shank TypePlain Round
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
ZD16236 DRILL HIGH SPEED #36