Motion
SC01712
Jobber Length Drill Bit - SC01 Series, #12, Carbide Material, 1-5/8 in Flute, 2-3/4 in OAL
MI ITEM #04308560
MFR #SC01712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - SC01 Series, #12, Carbide Material, 1-5/8 in Flute, 2-3/4 in OAL
MI ITEM #04308560
MFR #SC01712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC01712 012 DRILL CARBIDE SOLID

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Overall Length
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.189 in
  • Series
    SC01
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought