Motion
535-L
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 2250lb
MI ITEM #04308643
MFR #535-L
Price$503.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 2250lb
MI ITEM #04308643
MFR #535-L

Mfr description
535-L
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.35/each

Specifications

Dimensions

  • Base Length
    2.95 in
  • Base Width
    2.87 in
  • Clamp Arm Length
    3.35 in
  • Height Under Bar
    2.63 in
  • Weight
    4.087 lbs

Details

  • Bar Type
    Solid
  • Base Material
    Alloy Steel
  • Clamp Style
    Vertical Hold-Down
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    2250 lb
  • Toggle Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)