Motion
GG0111ID

RADIANS INC.
GG0111ID

Safety Goggle - Transparent, ANSI Z87.1, C-UL Rating
Mi Item #04308653
MFR #GG0111ID
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
GG0111ID

Safety Goggle - Transparent, ANSI Z87.1, C-UL Rating
Mi Item #04308653
MFR #GG0111ID

Mfr description
GG0111ID CLEAR GOGGLES SOFT SIDE
  • Indirect vent goggle provides protection against chemical splashes
  • Adjustable neoprene strap
  • Fits over most prescription eyewear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, C-UL
  • Fit
    OTG
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)