Motion
AA632-05
Plain Sleeve Bushing - 0.5000 in ID, 0.6250 in OD, 0.8750 in Length, Powdered Metal Material
Mi Item #04308703
MFR #AA632-05
Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Bushing - 0.5000 in ID, 0.6250 in OD, 0.8750 in Length, Powdered Metal Material
Mi Item #04308703
MFR #AA632-05

Mfr description
AA632-05 0.5020 0.6280 7/8
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.6250 in
  • Overall Length  
    0.8750 in
  • Thickness
    0.0625 in, 1.59 mm
  • Weight
    0.023 lbs, 10.4 g

Details

  • Additional Details
    Synthetic Performance DifferenceTM AM1-SPDTM;Sintered Bronze Impregnated;USDA-H1 Certified;Food Contact Certified;Lead-Free;Conflict Free;RoHS Certified;Reach Certified;Conducts Electricity;Corrosion Resistant;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    AA632-05 Oilite Sleeve Sintered Bronze Impregnated with Synthetic Performance DifferenceTM AM1-SPDTM
  • Groove Plug Type
    None
  • Length Tolerance
    ±0.005 in
  • Manufacturer Catalog
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Max Pressure
    13.79 MPa, 2000 psi
  • Max V Value
    1200 (sfm)
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -35 °F to +300 °F
  • Outside Diameter Tolerance
    0.627 in to 0.628 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    Oilite
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)