Motion
C64216
HSS Material, 4 Flutes
Mi Item #04308724
MFR #C64216
Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 4 Flutes
Mi Item #04308724
MFR #C64216

Mfr description
C26216 0482 3/8-18NPT MAINT TPR PIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.91/each

Specifications

Dimensions

  • Thread Length
    1.0625 in

Details

  • Chamfer
    Semi-Bottoming
  • Material
    HSS
  • Number Of Flutes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)