Motion
1047809
TimeMist® Air Freshener Dispenser - Metered, Wall-Mounted Color/Finsh
MI ITEM #04308778
MFR #1047809
Price$46.86/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TimeMist® Air Freshener Dispenser - Metered, Wall-Mounted Color/Finsh
MI ITEM #04308778
MFR #1047809

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.86/dr

Specifications

Dimensions

  • Overall Height
    9.5 in
  • Overall Width
    1.5 in

Details

  • Air Treatment Type
    Air Freshener
  • Application
    Operates with 2 or 4 batteries, provides more flexibility and control over air control vs the classic dispenser
  • Color
    White
  • Dispenser Color Finish
    White
  • Dispensing Action
    Automatic
  • Material
    Plastic
  • Mounting Style
    Wall-Mounted
  • Release Type
    Metered
  • UPC_NO
    10723783210172

Overview

Mfr description
1047809 TM NEW CLASSIC METERD DSP WHT
  • Simplified user interface allows for easy, flexible programming to customize your fragrance experience
  • 7.5, 15 or 30 min interval setting with Light, Dark or both light sensor setting.
  • Sleek design available in Black/Metallic and White/Metallic compliments any environment
  • Unique magnetic lock that can be removed or used with magnetic key.
  • Operates with 2 AA batteries (1 year life) or 4 AA batteries (2 year life). - (sold separately)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought