Motion
JSCV30
Combination Wrench - Imperial, Black Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 12-3/4 in
MI ITEM #04308962
MFR #JSCV30
Price$59.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 12-3/4 in
MI ITEM #04308962
MFR #JSCV30

Mfr description
JSCV30 COMBINATION WRENCH 15/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.51/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    2-1/16 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    12-3/4 in
  • Weight
    1.05 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679972622
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)