Motion
CR12VBUUR
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04308985
MFR #CR12VBUUR
Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #04308985
MFR #CR12VBUUR

Mfr description
CR12VBUUR CAM FOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.68/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Length
    0.3750 in
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557014345
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8710 N
  • Radial Static Load Capacity
    12300 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Thread Type
    ISO
  • UPC_NO
    4549557014345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)