Motion
2X100FT FUEL MASTER XTREME 150SD SMOOTH COVER

GATES RUBBER CO
2X100FT FUEL MASTER XTREME 150SD SMOOTH COVER

Fuel Master™ Xtreme™ 150SD Petroleum Transfer Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
Mi Item #04308991
MFR #2X100FT FUEL MASTER XTREME 150SD SMOOTH COVER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100FT FUEL MASTER XTREME 150SD SMOOTH COVER

Fuel Master™ Xtreme™ 150SD Petroleum Transfer Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
Mi Item #04308991
MFR #2X100FT FUEL MASTER XTREME 150SD SMOOTH COVER

Mfr description
2 FUEL MASTER XTREME 150SD SMOOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.52 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • UPC_NO
    770075339076
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)