Specifications
Dimensions
- SizeUniversal
- Stripe Width1 in
Details
- ANSI ClassNon-ANSI Compliant
- Front ClosureHook & Loop
- Garment TypeHigh-Visibility
- Garment UseStandard Vest
- LegendNone
- MaterialPolyester
- Material CompositionMesh
- Number Of Horizontal Stripes0
- Number Of Pockets1
- PatternNone
- Product LineEconomy
- Product TypeHigh-Visibility Vests
- Stripe ColorSilver
- Vest ColorHi-Vis Orange
Overview
Mfr description
LUX-XSBM-ORANGE-REGULAR