Motion
CDLSF160-915-DA93Z

SMC CORP OF AMERICA
CDLSF160-915-DA93Z

Locking Air Cylinder -
Mi Item #04309113
MFR #CDLSF160-915-DA93Z
Price$3,068.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF160-915-DA93Z

Locking Air Cylinder -
Mi Item #04309113
MFR #CDLSF160-915-DA93Z

Mfr description
CDLSF160-915-DA93Z CYL, LOCKING, LG BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,068.30/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Holding Force
    13.8 kN
  • Overall Height
    271 mm
  • Overall Length
    1295 mm
  • Overall Width
    275 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    M16x1.5
  • Rod Size / Thread
    M16x1.5 Male ISO
  • Stroke  
    915 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Cushion Type
    Air Cushion
  • Lock Starting Pressure
    <lt/>0.20 MPa
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Maximum Operating Pressure
    0.97 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Rod Side Flange
  • Operating Pressure Range
    +0.08 to +0.97 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.57 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Unlocking Pressure
    <gt/>0.25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)