Motion
M007RVR275BR6

INGERSOLL-RAND
M007RVR275BR6

Air Motor - 0.61 hp, Free Speed 64 rpm, Face, Flange Mounting, 33.0 cfm
Mi Item #04309152
MFR #M007RVR275BR6
Price$6,223.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR275BR6

Air Motor - 0.61 hp, Free Speed 64 rpm, Face, Flange Mounting, 33.0 cfm
Mi Item #04309152
MFR #M007RVR275BR6

Mfr description
M007RVR275BR6 AIR MOTOR
  • The M007 Series features an inline planetary gear and vane motor to support a high range of torques and speeds
  • It also comes with both face and flange mounting options, as well as the ability to start and reverse instantly without overheating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,223.07/each

Specifications

Dimensions

  • Overall Length
    10.94 in
  • Overall Width
    1.5 in
  • Spindle Size
    3/4 in. Round Keyed
  • Stall Torque
    148.0 in
  • Starting Torque
    111 in

Details

  • Air Consumption
    33.0 cfm
  • Free Speed
    64 rpm
  • Maximum Power
    0.61 hp
  • Maximum Speed
    32 rpm
  • Maximum Torque
    74 ft-lbs, 100.33 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Rotation
    Reversible
  • Speed @ Max Torque
    32 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)