Overview
Mfr description
101 CONNECTOR Y OXYGEN FEMALE
- Pressures to 200 PSIG (1400kPa)
- B-Size: 9/16"-18 thread
- #101: RH—B-size F inlet to B-size M outlets
- #102: LH—B-size F inlet to B-size M outlets
Specifications
- TypeY-Connection
- Body MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data