Motion
FA-10
Flashback Arrestors & Check Valves, Inlet Connection: 9/16" ‎UNF male, Connection: Torch Mount
MI ITEM #04309235
MFR #FA-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flashback Arrestors & Check Valves, Inlet Connection: 9/16" ‎UNF male, Connection: Torch Mount
MI ITEM #04309235
MFR #FA-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection
    Torch Mount
  • Gas Type
    Fuel, Oxygen
  • Inlet Connection
    9/16" ‎UNF male
  • Material
    Brass
  • Outlet Connection
    9/16" UNF female
  • Prevents
    Flame Flashback

Overview

Mfr description
FA-10 ARRESTOR FLASHBACK F/ TORCH
  • Western's flashback arrestors are designed to stop flashbacks by preventing ignition of mixed gases while protecting equipment such as hoses, regulators, and cylinders
  • Color-coding for gas service provides added safety - oxygen (green), fuel gas (red)
  • Internal check valve designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
  • Maximum operating pressures are 15 PSIG for acetylene, 22 PSIG for other fuel gases, and 125 PSIG for oxygen
  • Rated flow capacity of 40 SCFH with a 5 PSIG pressure drop
  • Reusable, manual resetting not required
  • Torch and regulator models provide downstream and upstream protection
  • 10" maximum cutting capacity
  • UL listed and 100% tested
  • Complete installation, testing and operating instructions included
  • Safe-Mate models feature quick connect design for quick and easy installation and disconnection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought