Overview
Mfr description
FA-30 ARRESTOR FLASHBACK F/
- Western's flashback arrestors are designed to stop flashbacks by preventing ignition of mixed gases while protecting equipment such as hoses, regulators, and cylinders
- Color-coding for gas service provides added safety - oxygen (green), fuel gas (red)
- Internal check valve designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
- Maximum operating pressures are 15 PSIG for acetylene, 22 PSIG for other fuel gases, and 125 PSIG for oxygen
- Rated flow capacity of 40 SCFH with a 5 PSIG pressure drop
- Reusable, manual resetting not required
- Torch and regulator models provide downstream and upstream protection
- 10" maximum cutting capacity
- UL listed and 100% tested
- Complete installation, testing and operating instructions included
- Safe-Mate models feature quick connect design for quick and easy installation and disconnection
Specifications
- Inlet Connection9/16" UNF male
- Outlet Connection9/16" UNF female
- ConnectionRegulator Mount
- PreventsFlame Flashback
- Gas TypeFuel, Oxygen
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data