Motion
IMN92
Welding/Heat Protection Gloves - Size Large, Leather, Safety Cuff Type, Brown
MI ITEM #04309270
MFR #IMN92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Safety Cuff Type, Brown
MI ITEM #04309270
MFR #IMN92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INM92 WELDING RUSSET GLOVES
  • Leather construction
  • Full heavy fleece liner
  • Color: Brown

Specifications

  • Glove Size
    Large
  • Material
    Leather
  • Lining Material
    Fleece
  • Cuff Type
    Safety
  • Color
    Brown
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought