Motion
65MALWL
Welding/Heat Protection Gloves - Size Large, Silver
MI ITEM #04309276
MFR #65MALWL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Silver
MI ITEM #04309276
MFR #65MALWL

Mfr description
65MALWL GLOVES LEATHER PALM ALUMUNIZED
  • Aluminized fabric back and thumb
  • Designed to reflect radiant heat from the back of the hand
  • Aluminized back will keep hands cool and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Silver
  • Lining Material
    Wool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)