Overview
Mfr description
TIG 100 HELIARC MED GLOVES
- Gunn pattern with straight thumb
- Made from lightweight split deerskin
- 4" standard cuff
- Also available with 2" safety cuff (TIG200SC).
Specifications
- Glove SizeMedium
- MaterialDeerskin
- Cuff TypeSafety
- Leather Material TypeDeerskin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data