Overview
Mfr description
TIG 300 HELIARC LG GLOVES
- Gunn pattern with straight thumb
- Made from lightweight split deerskin
- 4" standard cuff
- Also available with 2" safety cuff (TIG200SC).
Specifications
- Glove SizeLarge
- Cuff TypeSafety
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data