1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GUARDLINE INC
K705-14WL
Welding/Heat Protection Gloves - Size Large, Kevlar®, Safety Cuff Type, Yellow
MI ITEM #
04309284
MFR #
K705-14WL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Welding and Heat Protection Gloves
GUARDLINE INC K705-14WL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GUARDLINE INC
K705-14WL
Welding/Heat Protection Gloves - Size Large, Kevlar®, Safety Cuff Type, Yellow
MI ITEM #
04309284
MFR #
K705-14WL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
K705-14WL GLOVES KEVLAR 14" H
22 oz Kevlar® blend
Wool lined glove
Color: Yellow
Specifications
Glove Size
Large
Material
Kevlar®
Lining Material
Wool
Cuff Type
Safety
Color
Yellow
Length
14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data