Motion
K705-23WL

GUARDLINE INC
K705-23WL

Welding/Heat Protection Gloves - Size Large, Kevlar®, Safety Cuff Type, Yellow
MI ITEM #04309285
MFR #K705-23WL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GUARDLINE INC
K705-23WL

Welding/Heat Protection Gloves - Size Large, Kevlar®, Safety Cuff Type, Yellow
MI ITEM #04309285
MFR #K705-23WL

Mfr description
K705-23WL 23" WOOL LINED KEVLAR GLOVES
  • 22 oz Kevlar® blend
  • Wool lined glove
  • Color: Yellow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    23 in

Details

  • Color
    Yellow
  • Cuff Type
    Safety
  • Lining Material
    Wool
  • Material
    Kevlar®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)