Motion
450-W
Deep Round Crown Welding Cap - Welding, Color: White, Size: 7-1/2
Mi Item #04309287
MFR #450-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Round Crown Welding Cap - Welding, Color: White, Size: 7-1/2
Mi Item #04309287
MFR #450-W

Mfr description
450-W SIZE 7-1/2 CAP WELDERS WHITE
  • Deep crown white pipeline welder cap
  • Double lock stitch construction, non-binding sweat band
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    7-1/2

Details

  • Color
    White
  • Garment Use
    Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)