Motion
MXJ8-10CN
MXJ8-10CN
Mi Item #04309621
MFR #MXJ8-10CN
Price$315.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ8-10CN
Mi Item #04309621
MFR #MXJ8-10CN

Mfr description
MXJ8-10CN CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.24/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Block
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Metal Stopper Both Ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    CN
  • Guide Type
    Linear
  • Magnet
    Without Magnet
  • Mounting Type
    Block
  • Options Included
    Auto Switch Capable, Stroke Adjuster Option, Switch Grooves Capable, Symmetrical Ports
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MXJ
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)