Motion
MXJ8L-20
Guided Air Cylinder - 8 mm Bore, 20 mm Stroke
Mi Item #04309624
MFR #MXJ8L-20
Price$296.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 8 mm Bore, 20 mm Stroke
Mi Item #04309624
MFR #MXJ8L-20

Mfr description
MXJ8L-20 CYL, PRECISION AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.88/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Stroke  
    20 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)