Motion
5KH35JN121H

LEESON ELECTRIC
5KH35JN121H

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04309629
MFR #5KH35JN121H
Price$358.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35JN121H

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56CZ Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04309629
MFR #5KH35JN121H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.18/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56CZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.25 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Double Shielded Ball Bearings;Continuous Duty
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#56CZ, RPM:1725, 115V, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.6 A
  • Full Load Efficiency
    59.8 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    R
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    H217
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041319
  • Model
    5KH35JN121H
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041319
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/3HP 1800RPM H217 DP 115V 56CZ 1PH
  • Split phase design Ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought