Overview
Mfr description
SYJA7120-01T VALVE
- Body ported or base mounted
- Rubber seal
- Sonic conductance: C - 2.9dm3/(s·bar)
- Applicable cylinder size: ø50
Specifications
- Piping TypeBase Mounted
- Flow Direction2-Way
- Port Size1/8 in
- SeriesSYJA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data