Motion
40028
400-Series Carbide-Tipped Chucking Reamer, 7/8" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04309808
MFR #40028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400-Series Carbide-Tipped Chucking Reamer, 7/8" Diameter, Straight Flutes, Straight Shank Type
MI ITEM #04309808
MFR #40028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40028 RMR 7/8 400 CARBIDE TIPPED REAMER

Specifications

  • Reamer Diameter
    7/8 in
  • Reamer Type
    Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    2-5/8 in
  • Number Of Flutes
    6
  • Overall Length
    10 in
  • Shank Diameter
    3/4 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text