Overview
Mfr description
10000 COMPOUND COLD GALV 12 OZ SPRAY
- High-quality metallic zinc coating based on a trade secret organic binder which affords true galvanic anti-corrosion protection to metals
- Dried film of ZRC® is 95% metallic zinc
- Because of the uniqueness of the formulation, ZRC® is the only coating of its type to be recognized under the Component Program of Underwriter’s Laboratories, Inc
- ZRC® is widely used without topcoat in place of hot-dip galvanizing
- Also used as a high-performance base coat with a variety of topcoats
- For repair of damaged hot-dip galvanizing Galvalume® and zinc metallizing, regalvanizing worn hot-dip galvanizing, repair of weldments, and repair of damaged inorganic zinc coatings
- Excellent for long-term protection of structural steel, water and waste facilities, power plants, transmission towers and antennae, steel decking and bridges and numerous OEM uses
Help us improve this product