Motion
LL5M15
93080033 Belting - HTD, 5 mm Pitch, 15 mm Width, Neoprene Material
MI ITEM #04310027
MFR #LL5M15
Your Price$10.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
93080033 Belting - HTD, 5 mm Pitch, 15 mm Width, Neoprene Material
MI ITEM #04310027
MFR #LL5M15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.88/ft(List $15.13)

Overview

Mfr description
LL5M15
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    0.197 in / 5 mm
  • Overall Length
    185 ft
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Toothed Sides
    1
  • Width
    0.591 in / 15 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    49.21 in / 1250 mm
  • Trade Number
    185-5M
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    9308-0033
  • Manufacturer Upc Number
    072053625707
  • UPC_NO
    072053625707
  • Belt Width
    15 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.157 in / 4 mm
  • Belt Section
    5M
  • Cord Material
    Fiberglass
  • End Type
    Open End
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text