Motion
21294

ANSELL
21294

Smith & Wesson Safety Glasses - Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04310055
MFR #21294
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
21294

Smith & Wesson Safety Glasses - Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04310055
MFR #21294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.95/each(List $16.04)

Overview

Mfr description
21294 SPEC S&W EQUALIZER CLR/GNM

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Equalizer
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Sport Grip
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    Smith&Wesson
  • Approval Listing Regulations
    ANSI Z87.1+
  • Includes
    Microfiber Bag
  • Weight
    1.20 lbs
  • Frame Color Family
    Metallic
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text